Motion
VT317-5D-02N
VALVE, SOL
MI ITEM #05665668
MFR #VT317-5D-02N
List Price$92.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL
MI ITEM #05665668
MFR #VT317-5D-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.78/each for your price

Overview

Mfr description
VT317-5D-02N VALVE, SOL
  • 3 port direct operated poppet valve
  • Rubber seal
  • Actuation: direct operated 2 position single solenoid
  • Operating pressure range: 0 to 0.9 MPa

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    130 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    2-Way
  • Port Size
    1/4 in
  • Port Sizes
    1/4 NPT
  • Manufacturer Product Page
  • Actuation
    Direct Operated Solenoid
  • Series
    VT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text