Motion
VT317-6DZ-02N

SMC CORP OF AMERICA
VT317-6DZ-02N

VALVE, SOL
MI ITEM #05665669
MFR #VT317-6DZ-02N
Price$101.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT317-6DZ-02N

VALVE, SOL
MI ITEM #05665669
MFR #VT317-6DZ-02N

Mfr description
VT317-6DZ-02N VALVE, SOL
  • 3 port direct operated poppet valve
  • Rubber seal
  • Actuation: direct operated 2 position single solenoid
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.69/each

Specifications

Dimensions

  • Port Sizes
    1/4 NPT

Details

  • Actuation
    Direct Operated Solenoid
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VT3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    12 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)