Motion
STMT71652
Socket Set - 1/4 in, 3/8 in Drive Size
Mi Item #05666051
MFR #STMT71652
Price$131.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in, 3/8 in Drive Size
Mi Item #05666051
MFR #STMT71652

Mfr description
STMT71652 1,4", 3/8" DRIVE SOCKET SET
  • Chrome vanadium forged body for torque, strength and durability
  • Full polished chrome finish for anti-corrosion protection
  • Quick release switch and reversible mechanism for easy operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.59/each

Specifications

Dimensions

  • Contents
    123-piece socket set
  • Drive Size
    1/4 in, 3/8 in
  • Ratchet Size
    Variety

Details

  • Astm F1505 01 Compliant
    Yes
  • Finish Coating
    Silver
  • IEC 60900 Compliant
    Not Tested
  • Material
    Chrome Vanadium Steel
  • Number Of Pieces
    123
  • Quick Release
    Yes
  • UPC_NO
    076174716528
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)