Motion
1008 X 1/2-STEEL NKS

DODGE
1008 X 1/2-STEEL NKS

Taper Lock Bushing - 1008 Series, 1/2 in Bore, Steel Material
MI ITEM #05666142
MFR #1008 X 1/2-STEEL NKS
Price$69.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1008 X 1/2-STEEL NKS

Taper Lock Bushing - 1008 Series, 1/2 in Bore, Steel Material
MI ITEM #05666142
MFR #1008 X 1/2-STEEL NKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.03/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Bushing Size
    1008
  • Length Through Bore  
    0.8750 in
  • Weight
    0.32 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
119432 1008 X 1/2-STEEL NKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought