Overview
Mfr description
1700X12X12 ADPTR STR MJ-CODE 61 FLANGE
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size3/4 in
- End 1 Thread1-1/16-12
- End 2 StyleCode 61 Flange
- End 2 Size3/4 in
- MaterialSteel
- Manufacturer Catalog
- Length2.75 in / 69.85 mm
- Weight0.556 lb
- Body MaterialSteel
- End 1 TypeMale
- Hex Size1.125 in / 28.575 mm
- Standards MetFour bolt flange connections meet SAE J518 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data