Motion
1704X12X12
Male JIC to Code 61 Flange 90° Elb
MI ITEM #05666168
MFR #1704X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Code 61 Flange 90° Elb
MI ITEM #05666168
MFR #1704X12X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1704X12X12 MJ-CD61 FLANGE 90D

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-1/16-12
  • End 2 Style
    Code 61 Flange
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • Hex Size
    1.125 in / 28.575 mm
  • Standards Met
    Four bolt flange connections meet SAE J518 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text