Motion
66254400253

NORTON ABRASIVES
66254400253

Sanding Disc - 4.5000 in Disc Diameter, 7/8 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #05666595
MFR #66254400253
Your Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400253

Sanding Disc - 4.5000 in Disc Diameter, 7/8 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #05666595
MFR #66254400253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.11/each(List $12.78)

Overview

Mfr description
66254400253 4-1/2" X 7/8"40 GR FLAP DISC

Specifications

  • Disc Diameter
  • Arbor Size
    7/8 in
  • Grit Number
    40
  • Grade
    Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Material
    Polyester
  • Arbor Hole Size
    7/8 in
  • Mounting Type
    Center Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text