Motion
66254400255

NORTON ABRASIVES
66254400255

Sanding Disc - 4.5000 in Disc Diameter, 7/8 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 80 Grit
Mi Item #05666596
MFR #66254400255
Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400255

Sanding Disc - 4.5000 in Disc Diameter, 7/8 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 80 Grit
Mi Item #05666596
MFR #66254400255

Mfr description
66254400255 4-1/2" X 7/8"80 GR FLAP DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.43/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Grade
    Coarse
  • Grit Number
    80
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)