Motion
66254400262

NORTON ABRASIVES
66254400262

Sanding Disc - 5 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #05666597
MFR #66254400262
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400262

Sanding Disc - 5 in Disc Diameter, 7/8 in, 22.22 mm Arbor, Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #05666597
MFR #66254400262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.77/each

Specifications

Dimensions

  • Arbor Size
    7/8 in, 22.22 mm
  • Backing Weight
    Y-Weight
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Beveling, Blending, Deburring, Finishing, Professional Cleaning, Stock Removal
  • Attachment Type
    Center Mount
  • Backing Material
    Polyester
  • Disc Attachment Type
    Center Mount
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66254400262
  • Material Application
    Stainless Steel, Super Alloys, Titanium
  • Mounting Type
    Center Mount

Overview

Mfr description
66254400262 5" X 7/8"40 GRIT FLAP DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought