Motion
66254400264

NORTON ABRASIVES
66254400264

Sanding Disc - 5.0000 in Disc Diameter, 7/8 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 60 Grit
Mi Item #05666598
MFR #66254400264
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400264

Sanding Disc - 5.0000 in Disc Diameter, 7/8 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 60 Grit
Mi Item #05666598
MFR #66254400264

Mfr description
66254400264 5" X 7/8"60 GRIT FLAP DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.77/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Disc Diameter  
    5.0000 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Grade
    Coarse
  • Grit Number
    60
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)