Motion
66254400265

NORTON ABRASIVES
66254400265

Sanding Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, Polyester Y wt Backing Material, 80 Grit
MI ITEM #05666599
MFR #66254400265
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400265

Sanding Disc - 5 in Disc Diameter, Ceramic Alumina Abrasive Material, Polyester Y wt Backing Material, 80 Grit
MI ITEM #05666599
MFR #66254400265

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.77/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Polyester Y wt
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Manufacturer Stock Number
    66254400265

Overview

Mfr description
66254400265 5" X 7/8"80 GRIT FLAP DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought