Motion
66623399150

NORTON ABRASIVES
66623399150

BlueFire R884P Coated Flap Disc - 5 in Disc Diameter, 60 Grit, 12000 RPM
MI ITEM #05666604
MFR #66623399150
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399150

BlueFire R884P Coated Flap Disc - 5 in Disc Diameter, 60 Grit, 12000 RPM
MI ITEM #05666604
MFR #66623399150

Mfr description
66623399150 5" X 7/8"60 GRIT FLAP DISC
  • High performance
  • Aggressive cut and long life
  • Up to 30% longer life than competitive zirconia alumina products
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina Plus
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Grit Number
    60
  • Max Rpm
    12000 rpm
  • Package Quantity
    10
  • UPC_NO
    66623399150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)