Motion
66623399151

NORTON ABRASIVES
66623399151

BlueFire R884P Coated Flap Disc - 5 in Disc Diameter, 80 Grit, 12000 RPM
Mi Item #05666605
MFR #66623399151
Price$13.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399151

BlueFire R884P Coated Flap Disc - 5 in Disc Diameter, 80 Grit, 12000 RPM
Mi Item #05666605
MFR #66623399151

Mfr description
66623399151 5" X 7/8"80 GRIT FLAP DISC
  • High performance
  • Aggressive cut and long life
  • Up to 30% longer life than competitive zirconia alumina products
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.86/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina Plus
  • Abrasive Type
    Coated
  • Arbor Type
    Non-Threaded
  • Flap Disc Type
    Type 27
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Max Rpm
    12000 rpm
  • Package Quantity
    10
  • Series
    BlueFire R860
  • UPC_NO
    66623399151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)