Motion
1656-30
Chicago® Grip for Bare Wire 0.31 to 0.53-Inch
MI ITEM #05666715
MFR #1656-30
List Price$500.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago® Grip for Bare Wire 0.31 to 0.53-Inch
MI ITEM #05666715
MFR #1656-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$500.78/each for your price

Overview

Mfr description
1656-30 CHICAGO GRIP
  • Round, smooth inside jaw contour on this series of grips is ideal for bare ACSR, aluminum, and stranded-copper cables
  • Smooth jaws grip with maximum contact and are less likely to damage conductors
  • Jaw design helps reduce slippage to make pulling cables easier
  • Manufactured from drop-forged, heat-treated steel for excellent durability
  • Made in USA

Specifications

  • Body Material
    Steel
  • Height
    1.8 in
  • Length
    8.1 in
  • Weight
    3.348 lbs
  • Width
    3.6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text