Motion
S1613-40H
Grip, Hot-Line Latch, Bare Cable .12 to .37-Inch
Mi Item #05666716
MFR #S1613-40H
Price$639.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip, Hot-Line Latch, Bare Cable .12 to .37-Inch
Mi Item #05666716
MFR #S1613-40H

Mfr description
S1613-40H HOT LINE CHGO GRIP
  • Designed for EHS (Extra-High-Strength)
  • Messenger and Guy Strand Cable
  • Has Double V inside-jaw contour
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.26/each

Specifications

Dimensions

  • Height
    0.0000
  • Length
    0.0000
  • Weight
    3.2 lbs
  • Width
    0.0000

Details

  • Body Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)