Motion
S1684-74H
Curved Jaw Grip for EHS Cable with Latch
MI ITEM #05666717
MFR #S1684-74H
List Price$986.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Curved Jaw Grip for EHS Cable with Latch
MI ITEM #05666717
MFR #S1684-74H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$986.90/each for your price

Overview

Mfr description
S1684-74H CURVED JAW GRIP
  • When pulling EHS (extra-high-strength) galvanized-steel cable, the galvanizing has a tendency to coat the jaws of any grip, causing the cable to slip
  • To reduce the possibility of slippage and damage to the cable, the jaws of this grip are milled on a curve with a double ''V'' contour
  • Available with hot-line latch and spring
  • Made in USA to provide line workers with maximum strength and durability

Specifications

  • Body Material
    Steel
  • Height
    2.25 in
  • Length
    9 in
  • Weight
    5.85 lbs
  • Width
    7.2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought