Specifications
Dimensions
- Length6.5 in
Details
- ColorWhite
- Country of OriginCHN
- Description6990 White Hand Warming Packs
- Group & ClassWarming
- IncludesPair of Hand Warming Packs
- Product LineN-Ferno
- Product TypeHand Warmers
- SeriesWarming Accessories
- UPC_NO720476169901
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)