Overview
Mfr description
SB2820S RENDEVOUS BLK FRAME GRAY
- Temples adjust to four different lengths
- Adjustable nose pad conforms to broad range of bridge sizes
- Crafted from high grade polycarbonate, machined from virgin materials and formed to shape
- Align lens angle to proper position for work application with ratcheting lens pitch adjustment
- 9.5 base curve lens provides excellent side protection against wind and airborne particles, provides 99.9% protection against harmful UV rays
- Passes MIL-PRF 32432 high velocity impact standards
Specifications
- Lens ColorGray
- Frame Temple ColorBlack
- UV ProtectionProvides UV Protection
- UPC_NO814992005321
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data