Motion
SY25TF-VA201

SKF
SY25TF-VA201

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05668382
MFR #SY25TF-VA201
Price$279.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY25TF-VA201

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #05668382
MFR #SY25TF-VA201

Mfr description
SY 25 TF/VA201
  • Housing surfaces are coated with a distinctive zinc chromate, providing added protection against corrosion
  • Bearings are phosphated for improved bearing corrosion resistance and lubricated for life so re-lubrication is not necessarySeries VA201
  • Pressed steel cage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.66/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Bolt Center To Center Length
    102 mm
  • Bore Diameter
    25 mm

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Housing surfaces are coated with a distinctive zinc chromate, providing added protection against corrosion • Bearings are phosphated for improved bearing corrosion resistance and lubricated for life so re-lubrication is not necessarySeries VA201 • Pressed steel cage • Lubricated with a special black, high-temperature, polyalkylene glycol and graphite lubricating paste • Operating temperature range up to 250°C (482°F)Series VA228 • One-piece “coronet” graphite cage • Excellent for rolling and sliding contacts • Operating temperature range to 350°C (662°F)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    7316571382432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)