Motion
CJ19/24B AL SOLID

LOVEJOY INC
CJ19/24B AL SOLID

68514471442 Jaw Coupling Hub - Cplg Size: CJ19/24, Curved Jaw, RSB Bore, Solid, Aluminum
MI ITEM #05668621
MFR #CJ19/24B AL SOLID
Price$40.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ19/24B AL SOLID

68514471442 Jaw Coupling Hub - Cplg Size: CJ19/24, Curved Jaw, RSB Bore, Solid, Aluminum
MI ITEM #05668621
MFR #CJ19/24B AL SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.27/each

Specifications

Dimensions

  • Coupling Size Code
    CJ19/24
  • Hub End Diameter
    1.5700 in
  • Length Through Bore
    0.9800 in
  • Outside Diameter
    1.5700 in
  • Weight
    0.37 lbs

Details

  • Bore Type
    Solid Bore
  • Hub Material
    Aluminum
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144714428
  • Max Rpm
    14000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • UPC_NO
    685144714428

Overview

Mfr description
CJ19/24B-HUB-AL-SOLID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought