Motion
SYJA3140
Air Piloted Valve - 5-Way
Mi Item #05668652
MFR #SYJA3140
Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 5-Way
Mi Item #05668652
MFR #SYJA3140

Mfr description
SYJA3140 AIR VALVE
  • Body ported or base mounted
  • Rubber seal
  • Sonic conductance: C - 0.46dm3/(s·bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.25/each

Specifications

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    SYJ3000
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Pilot Type
    Air Piloted
  • Seal Material
    Rubber
  • Series
    SYJA
  • Set Pressure Range
    21.8 to 101.5 psi
  • Valve Series
    SYJ3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)