Motion
20966 UTILITY CLOTH ROLL 314D 1"X20YD P180 J-WEIGHT

3M
20966 UTILITY CLOTH ROLL 314D 1"X20YD P180 J-WEIGHT

3M™ Portable Utility Cloth Roll 314D, P180 J-weight, 1 in x 20 yd, 5 per case
MI ITEM #05668713
MFR #20966 UTILITY CLOTH ROLL 314D 1"X20YD P180 J-WEIGHT
Your Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20966 UTILITY CLOTH ROLL 314D 1"X20YD P180 J-WEIGHT

3M™ Portable Utility Cloth Roll 314D, P180 J-weight, 1 in x 20 yd, 5 per case
MI ITEM #05668713
MFR #20966 UTILITY CLOTH ROLL 314D 1"X20YD P180 J-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$30.98/each(List $34.67)

Overview

Mfr description
20966 UTILITY CLOTH ROLL 314D 1"X20YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast-cutting aluminum oxide abrasive strips can be used on metal, wood, and plastic
  • Backing is flexible and durable enough for machine use
  • Sheets come in a range of standard grades to suit a variety of tasks
  • Handy packaging provides portability
  • Suitable for use on both ferrous and non-ferrous metals

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Length
    20 yd
  • Overall Width
    1 in
  • Manufacturer Upc Number
    00051141209661
  • UPC_NO
    00051141209661
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought