Motion
TLA3020UU
Needle Roller Bearing - Open End, 30 mm Bore, 37 mm OD, 20 mm Width, Double Seal
MI ITEM #05668877
MFR #TLA3020UU
Price$28.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 30 mm Bore, 37 mm OD, 20 mm Width, Double Seal
MI ITEM #05668877
MFR #TLA3020UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.76/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    20 mm
  • Weight
    0.09 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Double Seal
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    14100 N
  • Long Description
    The TLA3020UU Needle Roller Bearing with a double seal closure type and open end drawn cup type has a 30 mm bore diameter, 37 mm outside diameter, 20 mm overall width, and weighs 0.09 lb, making it suitable for sealed automotive applications, heavy-duty gearboxes, and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA3020UU
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    24500 N

Overview

Mfr description
TLA3020UU BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel
  • Sealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text