Motion
D53255,716A-PP01AA1ACTPTPPT0

GRACO INC
D53255,716A-PP01AA1ACTPTPPT0

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, TPE (Hytrel) Ball, Polypropylene Center Section, Acetal Check Seat, Hytrel Diaphragm
MI ITEM #05668970
MFR #D53255,716A-PP01AA1ACTPTPPT0
Price$1,605.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D53255,716A-PP01AA1ACTPTPPT0

Husky™ 716a Aodd Diaphragm Pump - 16 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, TPE (Hytrel) Ball, Polypropylene Center Section, Acetal Check Seat, Hytrel Diaphragm
MI ITEM #05668970
MFR #D53255,716A-PP01AA1ACTPTPPT0

Mfr description
D53255 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,605.36/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in

Details

  • Air Exhaust
    3/8 in
  • Air Inlet
    1/4 in
  • Ball Material
    TPE (Hytrel)
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Acetal
  • Diaphragm Material
    Hytrel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    16 gpm
  • O Ring Material
    PTFE
  • Porting
    Center

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)