Motion
51416M

SKF
51416M

Ball Thrust Bearings - Single-Direction, 80 mm Bore, 170 mm OD, 68 mm Width, Separable
MI ITEM #05669010
MFR #51416M
Price$3,314.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51416M

Ball Thrust Bearings - Single-Direction, 80 mm Bore, 170 mm OD, 68 mm Width, Separable
MI ITEM #05669010
MFR #51416M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,314.44/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    68 mm
  • Weight
    17.84 lbs

Details

  • Cage Material
    Brass
  • Cage Type
    Machined brass
  • Coating
    Without
  • Description
    Single direction thrust ball bearing
  • Manufacturer Upc Number
    7316572052099
  • Max Rpm
    1700 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    302 kN
  • Separable Or Banded
    Separable
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    7316572052099

Overview

Mfr description
51416 M THRUST BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought