Motion
FLUKE-289/FVF

FLUKE ELECTRONICS
FLUKE-289/FVF

Multimeter - 1000 V dc Max, 1000 V ac Max, 5000 A AC current
Mi Item #05669204
MFR #FLUKE-289/FVF
Price$1,901.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-289/FVF

Multimeter - 1000 V dc Max, 1000 V ac Max, 5000 A AC current
Mi Item #05669204
MFR #FLUKE-289/FVF

Mfr description
FLUKE-289/FVF (3036206 ) MULTIMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,901.85/each

Specifications

Dimensions

  • Dimensions
    22.20 cm x 10.20 cm x 6 cm, 8.7500 in x 4.0300 in x 2.3800 in
  • Maximum DC Voltage Measurement
    1000 V dc
  • Weight
    870.9 g, 28 oz

Details

  • Battery Type
    6 AA alkaline batteries, NEDA 15A IECLR6
  • Max Ac Current Measurement
    5000 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Operating Temperature
    -20 to 55 °C
  • Power Source
    Battery
  • Series
    289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)