Motion
J150WA
Air Angle Impact Wrench - Drive Titanium, Inline Handle, 1/2 in Drive Size, 200 ft-lbs Torque, 7200 rpm Max Speed
Mi Item #05669250
MFR #J150WA
Price$402.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Impact Wrench - Drive Titanium, Inline Handle, 1/2 in Drive Size, 200 ft-lbs Torque, 7200 rpm Max Speed
Mi Item #05669250
MFR #J150WA

Mfr description
J150WA 1/2" DRIVE AIR ANGLE IMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.86/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Height
    2.8 in
  • Overall Length
    13-15/16 in
  • Overall Width
    4.2 in
  • Tool Weight
    4.0 lb
  • Torque
    200 ft-lbs

Details

  • Additional Details
    Low profile head improves access to tight areas while housing design contains gearing to reduce maintenance issues. Impact mechanism provides high torque with little reaction, improving safety and reducing effort. Feather start trigger and forward/reverse ring for ease of use and increased productivity. Exhaust deflectors with integrated tethering connections for reduced noise and improved safety when working at heights.
  • Air Consumption
    5.0 cfm
  • Handle Style
    Inline
  • Manufacturer Catalog Number
    J150WA
  • Manufacturer Product Page
  • Maximum Speed
    7200 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Series
    Drive Titanium
  • UPC_NO
    662679107253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)