Motion
J175WP
Air Impact Wrench - Titanium, Pistol Grip Handle, 3/4 in Drive Size, 0.3750 in Inlet, 1560 ft-lbs Torque, 5300 rpm Max Speed
Mi Item #05669254
MFR #J175WP
Price$776.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - Titanium, Pistol Grip Handle, 3/4 in Drive Size, 0.3750 in Inlet, 1560 ft-lbs Torque, 5300 rpm Max Speed
Mi Item #05669254
MFR #J175WP

Mfr description
J175WP 3/4" DRIVE AIR IMPACT WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$776.53/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Inlet Size
    0.3750 in
  • Overall Height
    4.6 in
  • Overall Length
    8-29/32 in
  • Overall Width
    10.1 in
  • Tool Weight
    8.4 lb
  • Torque
    1560 ft-lbs

Details

  • Additional Details
    Titanium housing helps to reduce weight, improve balance and ensure maximum durability. Ergonomically designed handle-forward design improves balance and control, helping to reduce operator fatigue. Robust twin hammer mechanism for efficient energy transfer and long service life. Ambidextrous forward/reverse lever can be actuated with a single hand, even with gloves on. Three position power regulator for forward rotation. Reverse rotation operates at maximum for highest breakaway torque. Feather throttle for maximum operator control. Side-fed, 6-vane air motor for maximum power and efficiency. Machined motor housing reduces number of parts, creating precision alignment, reducing wear, increasing efficiency and simplifying maintenance. 360º rotating air inlet fitting. Titanium exhaust deflector and muffler. Integrated tethering capability in all Proto® air tools. Optional ProtoID™ air fitting for RFID tracking capability
  • Air Consumption
    7.1 cfm
  • Handle Style
    Pistol Grip
  • Manufacturer Catalog Number
    J175WP
  • Manufacturer Product Page
  • Maximum Speed
    5300 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Series
    Titanium
  • UPC_NO
    662679107239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)