Motion
M904A
Clevis Slip Hook - 1/4 in, Grade 63/70, 0.94 in Opening, 2750 lbs Capacity
Mi Item #05669322
MFR #M904A
Price$16.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Slip Hook - 1/4 in, Grade 63/70, 0.94 in Opening, 2750 lbs Capacity
Mi Item #05669322
MFR #M904A

Mfr description
M904A GR70 1/4 SLIP HOOK
  • Designed specifically for transport Grade 70 chain
  • Design factor 4:1
  • Hook embossed with trace code providing traceability throughout the manufacturing and testing process to heat of steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.01/each

Specifications

Dimensions

  • Hook Size
    1/4 in
  • Length
    2.63 in
  • Opening Width
    0.94 in
  • Overall Length
    3.6700 in
  • Reach
    2.3100 in
  • Weight
    0.50 lbs
  • Width
    2.6300 in

Details

  • Additional Details
    WLL: 2,75 to 14,2 lbs. Sizes: 1/4 to 5/8 in. Clevis Hooks are not designed for overhead lifting, but instead are most often used for load securement with tie-down chains. These feature a U-shaped attachment point with a pin to secure chain or other rigging attachments.
  • Finish Coating
    Powder Coated
  • Hook Grade
    Grade 63/70
  • Hook Type
    Clevis Slip Hook
  • Manufacturer Product Page
  • Material
    Steel
  • Weight Capacity
    2750 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)