Motion
TP950-5M-25

GATES RUBBER CO
TP950-5M-25

PowerGrip™TwinPower™ Twin Power HTD Belt - HTD, 5 mm Pitch, 950 mm Pitch Length, 25 mm Width, 190 Teeth, Polychloroprene (Neoprene) Material
Mi Item #05669404
MFR #TP950-5M-25
Price$280.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
TP950-5M-25

PowerGrip™TwinPower™ Twin Power HTD Belt - HTD, 5 mm Pitch, 950 mm Pitch Length, 25 mm Width, 190 Teeth, Polychloroprene (Neoprene) Material
Mi Item #05669404
MFR #TP950-5M-25

Mfr description
TP950-5M-25 TWIN POWER HTD BELT
  • Fiberglass tensile cords provide high strength durability, excellent flex life and high resistance to elongation
  • Neoprene body resists against wear from grime, grease, oil and moisture
  • Nylon facing on both tooth sides provide equal high-load carrying capabilities between the sides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.09/each

Specifications

Dimensions

  • Belt Height
    0.2 in / 5 mm
  • Belt Width
    25 mm
  • Overall Length
    950 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    950 mm
  • Standard Width
    YES
  • Width
    0.984 in / 25 mm

Details

  • Additional Details
    Gates PowerGrip™ HTD™ Twin Power™ synchronous belts are designed to perform at high speeds and in extreme temperatures, with a larger tooth profile for increased performance capacity. They have nylon facing on both tooth sides to provide equal high load carrying capabilities between the sides.
  • Belt Back Side
    Notched
  • Belt Section
    5M
  • Belt Type
    HTD
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    92520579
  • Manufacturer Upc Number
    072053534993
  • Material
    Polychloroprene (Neoprene)
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    190
  • Number Of Toothed Sides
    2
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Double Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • UPC_NO
    072053534993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)