1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
4002
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 5 ft Lift
MI ITEM #
05669523
MFR #
4002
Price
$2,077.70
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
Stuart Rush 4002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
4002
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 5 ft Lift
MI ITEM #
05669523
MFR #
4002
Mfr description
4002 PULLER 5' 1-1/2 TON
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,077
.70
/each
Add to Cart
Specifications
Dimensions
Handle Length
21-1/4 in
Headroom
14-1/4 in
Pull To Lift Full Load
83 lb
Standard Lift
5 ft
Details
Lever Hoist Type
Chain
Reeving
1
Series
640
Weight Capacity
1-1/2 ton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items