Overview
Mfr description
250-01-0021 EYEWEAR GRAY ANTIFOG
- Lightweight, rimless design provides all day user comfort
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- 9.5 Base curve lens
- Meets ANSI Z87.1+
Specifications
- Lens ColorGray
- Lens CoatingAnti-Scratch / Anti-Fog
- Comfort FeaturesLightweight, rimless design provides all day user comfort
- DescriptionThis popular style comes in a variety of different polycarbonate lenses to fit your application.
- Spec Sheet
- Manufacturer Upc Number616314067181
- UPC_NO616314067181
- Weight6 kg
- Additional DetailsThis popular style comes in a variety of different polycarbonate lenses to fit your application.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data