Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Basic
- Country of OriginJP
- Guide TypeEnd-Lock
- Lock TypeEnd Lock
- Mounting TypeBasic
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG1
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)