Motion
VP542-5DZ1-03N-M-X536

SMC CORP OF AMERICA
VP542-5DZ1-03N-M-X536

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #05669695
MFR #VP542-5DZ1-03N-M-X536
Price$255.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP542-5DZ1-03N-M-X536

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #05669695
MFR #VP542-5DZ1-03N-M-X536

Mfr description
VP542-5DZ1-03N-M-X536
  • Safety standard ISO13849-1 for category 1 and 2
  • Single residual pressure release valve
  • Type of actuation: NC (return spring)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.73/each

Specifications

Dimensions

  • Port Size
    3/8 NPT
  • Weight
    350 g

Details

  • Coil Specifications
    Standard
  • Manufacturer Product Page
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)