Motion
20232-MB
Spherical Roller Bearing - 160 mm ID, 290 mm OD, 48 mm Width, Straight Bore, Open, C0
Mi Item #05669984
MFR #20232-MB
Price$6,088.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 160 mm ID, 290 mm OD, 48 mm Width, Straight Bore, Open, C0
Mi Item #05669984
MFR #20232-MB

Mfr description
20232-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,088.41/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    48 mm
  • Weight
    31.747 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Barrel roller bearing 202..-MB
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2650 rpm
  • Maximum Speed
    2650 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Series
    202
  • UPC_NO
    4012801286466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)