Motion
AR20K-N01EH-1YZ

SMC CORP OF AMERICA
AR20K-N01EH-1YZ

Standard Air Regulator - NPT 0.1250 Port, 2.9 to 29 psi
Mi Item #05670116
MFR #AR20K-N01EH-1YZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20K-N01EH-1YZ

Standard Air Regulator - NPT 0.1250 Port, 2.9 to 29 psi
Mi Item #05670116
MFR #AR20K-N01EH-1YZ

Mfr description
AR20K-N01EH-1YZ REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20
  • Outlet Port Size
    1/8 in
  • Port Size
    1/8 NPT
  • Weight
    0.57 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Backflow Function, Name Plate, Pressure Gauge - psi, °F, Square Embedded Pressure Gauge with Limit Indicator
  • Inlet Port Type
    Straight
  • Knob Type
    Upward Knob
  • Maximum Set Pressure
    29 psi
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Square Embedded Type Pressure Gauge (with Limit Indicator)
  • Series/System
    AR
  • Set Pressure Range
    3 to 30 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)