Motion
MKB25-30RZ
MK CLAMP CYLINDER with 25 mm Bore Size
MI ITEM #05670217
MFR #MKB25-30RZ
Price$186.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 25 mm Bore Size
MI ITEM #05670217
MFR #MKB25-30RZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.65/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Country of Origin
    JP
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Port Thread Standard
    M Thread
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK

Overview

Mfr description
MKB25-30RZ CYLINDER, ROTARY CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought