Motion
NCMC106-0200A

SMC CORP OF AMERICA
NCMC106-0200A

NC(D)M-A, Stainless Steel Body Cylinder w/Adjustable Air Cushion
Mi Item #05670363
MFR #NCMC106-0200A
Price$58.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMC106-0200A

NC(D)M-A, Stainless Steel Body Cylinder w/Adjustable Air Cushion
Mi Item #05670363
MFR #NCMC106-0200A

Mfr description
NCMC106-0200A NCM, AIR CYLINDER
  • Available in 4 bore sizes
  • Floating cushion seal
  • Cushion adjustment is recessed so it doesn't protrude
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.40/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Stroke  
    2.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Pivot Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)