Motion
SV6GXL
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05670668
MFR #SV6GXL
Price$22.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05670668
MFR #SV6GXL

Mfr description
SV6G-XL CLASS 2 SAFETY VEST X-LARGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.10/each

Specifications

Dimensions

  • Length
    31.75 cm, 12.5000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Clear Id Badge Holder | Contrasting Trim | Two-Tone Design | Radio Pocket | Zipper Front Closure | Mic Tabs On Both Shoulders
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    Type R Class 2
  • Color
    Hi-Vis Green
  • Description
    Radians Sv6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Badge Holder, Front Zipper Closure, Mesh Back Panel, Radio Mic Tabs
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    6
  • Pattern
    2-Tone
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)