Motion
M853AG
Shackle - 7/8 in Size, 9-1/2 ton Capacity, Alloy Material, Galvanized Coating
MI ITEM #05671099
MFR #M853AG
Price$118.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 7/8 in Size, 9-1/2 ton Capacity, Alloy Material, Galvanized Coating
MI ITEM #05671099
MFR #M853AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.47/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.00 in
  • Eye Diameter
    1.09 in
  • Inside Shackle Length
    3.31 in
  • Inside Shackle Width
    2.06 in
  • Inside Width
    1.4400 in
  • Pin Diameter
    1.0000 in
  • Shackle Size
    7/8 in
  • Weight
    4.04 lbs
  • Width Between The Eyes
    1.44 in
  • Working Load Limit
    9 1/2 ton

Details

  • Additional Details
    WLL: 2 to 12 Tons Sizes: 3/8 to 3-1/2 in. CM Alloy Shackles are designed with a 5:1 design factor and have a strength rating approximately 5% higher than a comparable-sized carbon shackle and about 25% stronger than super strong shackles. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Galvanized
  • Manufacturer Product Page
  • Material
    Alloy
  • Pin Type
    Bolt, Nut & Cotter
  • Standards Met
    ASME B30.26, RR-C-271
  • Type
    Bolt, Nut & Cotter
  • Weight Capacity
    9-1/2 ton

Overview

Mfr description
M853AG SHACKLE ANCHOR ALLOY 7/8" 9.5TON
  • 3/8" to 2" sizes made in the U.S.A. from domestic (U.S.A.) Special Bar Quality (SBQ) steel having fine grain, reduced sulfur and phosphorus.
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Available in sizes 3/8" to 3"
  • Available finishes include powder coated, galvanized or self-colored
  • Shackles meet dimensional, marking and performance requirements of RR-C-271
  • Special testing and certification is available if requested at the time of the order
  • Design factor 5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought