Motion
671347
Hoist Chain - 0.7500 in Chain, 10,600 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #05671108
MFR #671347
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Chain - 0.7500 in Chain, 10,600 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #05671108
MFR #671347

Mfr description
671347 CHAIN GR30 3/4"X100FT DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    0.7500 in
  • Inside Link Length
    2.4000 in
  • Inside Link Width
    1.0700 in
  • Overall Length
    100 ft
  • Weight
    570.00 lbs
  • Weight per Foot
    5.68 lb
  • Working Load Limit
    10,600 lb

Details

  • Chain Grade
    Grade 30
  • Compatible Hoist Type
    CM Hoist
  • Finish Coating
    Galvanized Finish
  • Links Per Foot Or Meter
    5 /ft
  • Manufacturer Product Page
  • UPC_NO
    043927298020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)