Motion
671394
Hoist Chain - 0.1875 in Chain, 800 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #05671109
MFR #671394
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Chain - 0.1875 in Chain, 800 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #05671109
MFR #671394

Mfr description
671394 CHAIN GR30 3/16"X500FT DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    0.1875 in
  • Inside Link Length
    0.9700 in
  • Inside Link Width
    0.4500 in
  • Overall Length
    500 ft
  • Weight
    204.53 lbs
  • Weight per Foot
    0.40 lb
  • Working Load Limit
    800 lb

Details

  • Chain Grade
    Grade 30
  • Compatible Hoist Type
    CM Hoist
  • Links Per Foot Or Meter
    12.4 /ft
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)