Motion
671415
Hoist Chain - 0.5000 in Chain, 4,500 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #05671111
MFR #671415
Price$392.79/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Chain - 0.5000 in Chain, 4,500 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #05671111
MFR #671415

Mfr description
671415 CHAIN GR30 1/2"X40FT DRUM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.79/dr

Specifications

Dimensions

  • Chain Size
    0.5000 in
  • Inside Link Length
    1.7300 in
  • Inside Link Width
    0.8100 in
  • Overall Length
    40 ft
  • Weight
    96.64 lbs
  • Weight per Foot
    2.42 lb
  • Working Load Limit
    4,500 lb

Details

  • Chain Grade
    Grade 30
  • Compatible Hoist Type
    CM Hoist
  • Finish Coating
    Zinc Plated Finish
  • Links Per Foot Or Meter
    6.9 /ft
  • Manufacturer Product Page
  • UPC_NO
    043927303625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)