Motion
679018
Hoist Chain - 0.3125 in Chain, 4,700 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #05671125
MFR #679018
Price$723.35/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Chain - 0.3125 in Chain, 4,700 lb Load Limit, Compatible Hoist Type: CM Hoist
Mi Item #05671125
MFR #679018

Mfr description
679018 CHAIN GR70 5/16"X90FT DRUM LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$723.35/dr

Specifications

Dimensions

  • Chain Size
    0.3125 in
  • Inside Link Length
    1.1000 in
  • Inside Link Width
    0.5000 in
  • Overall Length
    90 ft
  • Weight
    87.21 lbs
  • Weight per Foot
    0.97 lb
  • Working Load Limit
    4,700 lb

Details

  • Chain Grade
    Grade 70
  • Compatible Hoist Type
    CM Hoist
  • Finish Coating
    Gold Chromate, Zinc Plated
  • Links Per Foot Or Meter
    10.9 /ft
  • Manufacturer Product Page
  • Material
    High-Carbon Steel
  • UPC_NO
    043927790180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)