Motion
679023
Hoist Chain - 0.3750 in Chain, 6,600 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #05671128
MFR #679023
Price$1,011.23/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Chain - 0.3750 in Chain, 6,600 lb Load Limit, Compatible Hoist Type: CM Hoist
MI ITEM #05671128
MFR #679023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,011.23/dr

Specifications

Dimensions

  • Chain Size
    0.3750 in
  • Inside Link Length
    1.3800 in
  • Inside Link Width
    0.6000 in
  • Overall Length
    200 ft
  • Weight
    273.00 lbs
  • Weight per Foot
    1.37 lb
  • Working Load Limit
    6,600 lb

Details

  • Chain Grade
    Grade 70
  • Compatible Hoist Type
    CM Hoist
  • Finish Coating
    Gold Chromate, Zinc
  • Links Per Foot Or Meter
    8.73 /ft
  • Manufacturer Product Page
  • Material
    High-Carbon Steel
  • UPC_NO
    043927790234

Overview

Mfr description
679023 CHAIN GR70 3/8"X200FT DRUM LONG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought