Motion
BAN07510
Bandit™ Ratchet Lever Hoist - Chain Type, 3/4 ton Capacity, 10 ft Lift
Mi Item #05671130
MFR #BAN07510
Price$586.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandit™ Ratchet Lever Hoist - Chain Type, 3/4 ton Capacity, 10 ft Lift
Mi Item #05671130
MFR #BAN07510

Mfr description
BAN07510 CHAIN HOIST LEVER 3/4TON
  • The world’s first HMI-Certified ratchet lever hoist meeting strict, nationally-recognized industry standards
  • Rugged yet lightweight design and construction allow the Bandit™ to be easily transported and used in the most confined spaces
  • Easy free-chaining for quick take-up and positioning of slack chain—designed to not accidentally free chain while under load
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$586.83/each

Specifications

Dimensions

  • Handle Length
    10-1/4 in
  • Headroom
    12.8 in
  • Hook Opening Size
    1.1300 in
  • Pull To Lift Full Load
    45 lb
  • Standard Lift
    10 ft

Details

  • Additional Details
    The CM® Bandit™ is one of the most compact and durable ratchet lever hoists in the industry. Its lightweight and portable design, easy free-chaining feature and 36° rotating handle make it one of the most versatile hoists on the market today. Now available in 3/4, 11/2, 3 and 6 ton capacities for all of your pulling and lifting needs.
  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Gold Chromate
  • Hoist Duty Rating
    9.6300 in
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927600601
  • Maximum Lift Distance
    10 ft
  • Reeving
    1
  • Series
    Bandit™
  • Standards Met
    ASME B30.21
  • Type
    Ratchet Lever Hoist
  • UPC_NO
    043927600601
  • Weight Capacity
    3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)