Motion
M648AP
Shackle - 3/8 in Size, 2 ton Capacity, Alloy Material, Powder Coated Coating
Mi Item #05671138
MFR #M648AP
Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 3/8 in Size, 2 ton Capacity, Alloy Material, Powder Coated Coating
Mi Item #05671138
MFR #M648AP

Mfr description
M648AP SHACKLE ANCHOR ALLOY 3/8" 2TON
  • 3/8" to 2" sizes made in the U.S.A. from domestic (U.S.A.) Special Bar Quality (SBQ) steel having fine grain, reduced sulfur and phosphorus.
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.70/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.44 in
  • Eye Diameter
    0.52 in
  • Inside Shackle Length
    1.40 in
  • Inside Shackle Width
    1.00 in
  • Inside Width
    0.6600 in
  • Pin Diameter
    0.4400 in
  • Shackle Size
    3/8 in
  • Weight
    0.30 lbs
  • Width Between The Eyes
    0.66 in
  • Working Load Limit
    2 ton

Details

  • Additional Details
    WLL: 2 to 12 Tons Sizes: 3/8 to 3-1/2 in. CM Alloy Shackles are designed with a 5:1 design factor and have a strength rating approximately 5% higher than a comparable-sized carbon shackle and about 25% stronger than super strong shackles. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Material
    Alloy
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26, RR-C-271
  • Type
    Screw Pin
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)