Motion
M656AP
Shackle - 1-1/4 in Size, 18 ton Capacity, Alloy Material, Powder Coated Coating
Mi Item #05671182
MFR #M656AP
Price$170.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shackle - 1-1/4 in Size, 18 ton Capacity, Alloy Material, Powder Coated Coating
Mi Item #05671182
MFR #M656AP

Mfr description
M656AP SHACKLE ANCHOR ALLOY 1-1/4" 18TON
  • 3/8" to 2" sizes made in the U.S.A. from domestic (U.S.A.) Special Bar Quality (SBQ) steel having fine grain, reduced sulfur and phosphorus.
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.93/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    1.38 in
  • Eye Diameter
    1.52 in
  • Inside Shackle Length
    4.63 in
  • Inside Shackle Width
    2.88 in
  • Inside Width
    2.0300 in
  • Pin Diameter
    1.3800 in
  • Shackle Size
    1-1/4 in
  • Weight
    9.50 lbs
  • Width Between The Eyes
    2.03 in
  • Working Load Limit
    18 ton

Details

  • Additional Details
    WLL: 2 to 12 Tons Sizes: 3/8 to 3-1/2 in. CM Alloy Shackles are designed with a 5:1 design factor and have a strength rating approximately 5% higher than a comparable-sized carbon shackle and about 25% stronger than super strong shackles. Anchor shackles can be side loaded or used for multiple connections.
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • Material
    Alloy
  • Pin Type
    Screw Pin
  • Standards Met
    ASME B30.26, RR-C-271
  • Type
    Screw Pin
  • UPC_NO
    043927404773
  • Weight Capacity
    18 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)