Motion
M849AG
Anchor Shackle - 7/16 in, 2-5/8 ton Capacity, Alloy, Galvanized
MI ITEM #05671183
MFR #M849AG
List Price$39.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchor Shackle - 7/16 in, 2-5/8 ton Capacity, Alloy, Galvanized
MI ITEM #05671183
MFR #M849AG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.16/each for your price

Overview

Mfr description
M849AG SHACKLE ANCHOR ALLOY 7/16" 2.6TON
  • 3/8" to 2" sizes made in the U.S.A. from domestic (U.S.A.) Special Bar Quality (SBQ) steel having fine grain, reduced sulfur and phosphorus.
  • Shackles show major deformation before failure
  • Working load limit and traceability codes shown as permanent markings on body
  • All shackles have alloy quenched and tempered pins
  • Available in sizes 3/8" to 3"
  • Available finishes include powder coated, galvanized or self-colored
  • Shackles meet dimensional, marking and performance requirements of RR-C-271
  • Special testing and certification is available if requested at the time of the order
  • Design factor 5:1

Specifications

  • Shackle Size
    7/16 in
  • Weight Capacity
    2-5/8 ton
  • Width Between The Eyes
    0.72 in
  • Eye Diameter
    0.58 in
  • Bolt/Pin Diameter
    0.50 in
  • Inside Shackle Length
    1.69 in
  • Inside Shackle Width
    1.19 in
  • Material
    Alloy
  • Finish Coating
    Galvanized
  • Working Load Limit
    2 3/5 ton
  • Manufacturer Product Page
  • Weight
    0.50 lbs
  • Additional Details
    WLL: 2 to 12 Tons Sizes: 3/8 to 3-1/2 in. CM Alloy Shackles are designed with a 5:1 design factor and have a strength rating approximately 5% higher than a comparable-sized carbon shackle and about 25% stronger than super strong shackles. Anchor shackles can be side loaded or used for multiple connections.
  • UPC_NO
    043927464647
  • Pin Type
    Bolt, Nut & Cotter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought