Motion
POS1251925TB
Bearing Seal - Nitrile Material, 1.250 in Bore , 1.979 in OD, .250 in Width
Mi Item #05671283
MFR #POS1251925TB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Nitrile Material, 1.250 in Bore , 1.979 in OD, .250 in Width
Mi Item #05671283
MFR #POS1251925TB

Mfr description
POS1251925TB SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.9790 in

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)